25551 - 1/2 PT Cans Rectorseal #5

Rectorseal

  • $18.11 (Each)
  • $18.11 (Each)

  • $434.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25551
Manufacturer
Rectorseal
Manufacturer's Part Number
25551
Description
1/2 PT Cans Rectorseal #5
1/2 PT Cans Rectorseal #5
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449255516 / 00021449255516
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Standard Packaging
$434.64 (Per 24)
Resources
Images
 
 
25551 - Small Image
 
25551 - Large Image
MSDS Sheets
 
 
25551 - MSDS Sheet
Attachments
 
 
25551 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Pipe Thread Sealant
Description
1/2 PT CANS RECTORSEAL #5
extra long description
PREMIUM, MULTI-PURPOSE, PASTE TYPE; YELLOW COLOR; NSF/ANSI 61G/372, ULC, CSA (US), UPC, FBC APPLICABLE STANDARD; IRON, GALVANIZED STEEL, STAINLESS STEEL, BRASS, COPPER, ALUMINUM, POLYETHYLENE, REINFORCED FIBERGLASS, PVC, MULTI-PURPOSE, POTABLE WATER APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 12000 PSI (LIQUID), 2600 PSI (GAS), 125 PSI (WORKING) PRESSURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; NO. 5[R] BRAND; LEAD-FREE; ODOR MILD; SPECIFIC GRAVITY 1.38; BOILING POINT 322 DE
Long Description
PIPE THREAD SEALANT, PASTE TYPE; YELLOW COLOR; UL, CSA, NSF/ANSI 61-G AND 372 APPLICABLE STANDARD; 100 PSI PRESSURE RATING; 1/2 PINT CONTAINER CAPACITY; ODOR MILD; SPECIFIC GRAVITY 1.38; BOILING POINT 322 DEG F; VAPOR PRESSURE 0.3 AT 68 DEG F
Additional Information
Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 at 68 Deg F; Vapor Density 1.1; Evaporation Rate 0.14; Flash Point 150 Deg F
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Applicable Standard
UL, CSA, NSF/ANSI 61-G and 372
Container Capacity
1/2 Pint
pressure rating
100 PSI
Manufacturer Information
Manufacturers Part Number
25551
Brand
Rectorseal
GTIN
00021449255516
UPC
021449255516
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Paste
Packaging
Weight per each
0.88
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat