31300 - QT Cans Tru-Blu - B/T

Rectorseal

  • $62.29 (Each)
  • $62.29 (Each)

  • $747.48 (Per 12)

In-Stock: 8 available at other locations ( find a store with stock)
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
31300
Manufacturer
Rectorseal
Manufacturer's Part Number
31300
Description
QT Cans Tru-Blu - B/T
Pipe Thread Sealant, Paste Type; Blue Color; Ansi/NSF 372/61-G, Upc Applicable Standard; Threaded Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe Application; Brush Top Can Container Type
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449313001 / 00021449313001
Weight per unit
2.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.29 (Each)
Standard Packaging
$747.48 (Per 12)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
31300 - Large Image
Attachments
 
 
31300 - Specification Sheet
MSDS Sheets
 
 
31300 - MSDS Sheet
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
Blue
Descriptions
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Vapor Pressure 0.3 Millimeter Hg at 68 Deg F; Boiling Point 322 Deg F at 760 Millimeter Hg
Commodity Description
PAINT,CHEMICALS, ETC.
Description
QT CANS TRU-BLU - B/T
Extra Long Description
BLUE COLOR; ANSI/NSF 372/61G, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; 20 TO 140 DEG F TEMPERATURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; 1400 MINUTE (DRY) SETTING TIME; TRU-BLU[TM] BRAND; LEAD-FREE; ODOR MILD; COLOR BLUE PASTE; BOILING POINT 322 DEG F; SPECIFIC GRAVITY 1.38; VAPOR PRESSURE 0.3 AT 68 DEG F; VAPOR DENSITY 1.1
Long Description
PIPE THREAD SEALANT, PASTE TYPE; BLUE COLOR; ANSI/NSF 372/61-G, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; BRUSH TOP CAN CONTAINER TYPE
Product Type
Pipe Thread Sealant
Additional Information
Applicable Standard
ANSI/NSF 372/61-G, UPC
Container Capacity
1 QUART
Container Type
Brush Top Can
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
31300
GTIN
00021449313001
UPC
021449313001
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Paste
Packaging
Weight per each
2.89
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Threaded Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat