31431 - PT Cans Tru-Blu

Rectorseal

  • $24.09 (Each)
  • $24.09 (Each)

  • $289.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31431
Manufacturer
Rectorseal
Manufacturer's Part Number
31431
Description
PT Cans Tru-Blu
Sealant, 1 PT, Brush Top Can, Ptfe Base, Blue, Mild Odor, 1.38 Specific Gravity, 150 °F;65 °C Flash Point, +20 to +140 °F, 18.6 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449314312 / 00021449314312
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.09 (Each)
Standard Packaging
$289.08 (Per 12)
Resources
Images
 
 
31431 - Small Image
 
31431 - Large Image
 
31431 - Large Image
Specifications Sheets
 
 
31431 - Specification Sheet
 
31431 - Specification Sheet
MSDS Sheets
 
 
31431 - MSDS Sheet
Attachments
 
 
31431 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
PTFE
Color
Blue
Descriptions
Description
PT CANS TRU-BLU
Product Type
Sealant
Long Description
Sealant, 1 PT, Brush Top Can, PTFE Base, Blue, Mild Odor, 1.38 Specific Gravity, 150 °F;65 °C Flash Point, +20 to +140 °F, 18.6 lb
Features
RectorSeal(R) Tru-Blu(TM) pipe thread sealant with PTFE is a fast-dry, flexible set thread sealant designed for high vibration environments such as refrigeration and industrial applications. PTFE has been added to enhance thread lubrication during assembly and break out. Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced, PVC. Great for use as a positive lock and seal on threaded fasteners. Certified to NSF/ANSI 61-G.
Short Description
Sealant, 1 PT, Brush Top Can, Blue
Additional Information
Lead-Free; Overall Dimension 13-1/2 Inch x 10 Inch x 4-1/2 Inch; Odor Mild; Color Blue; Specific Gravity 1.38; Flash Point 150 Deg F; Vapor Pressure 0.3 Millimeter Hg at 68 Deg F; Boiling Point 322 Deg F at 760 Millimeter Hg
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
ANSI/NSF 372/61G, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; BRUSH TOP CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; TRU-BLU[TM] BRAND; LEAD-FREE; PHYSICAL STATE PASTE; OVERALL DIMENSION 13-1/2 INCH X 10 INCH X 4-1/2 INCH; ODOR MILD; COLOR BLUE; SPECIFIC GRAVITY 1.38; FLASH POINT 150 DEG F; VAPOR PRESSURE 0.3 MILLIMETER HG AT 68 DEG F; BOILING POINT 322 DEG F AT 760 MILLIMETER HG
Additional Information
Container Capacity
1 pt
Physical Form
Paste
Composition
Diacetone Alcohol
odor
Mild Odor
specific gravity
1.38
Flash Point
150 °F;65 °C
Operating Temperature Range
+20 to +140 °F
Standards Met
NSF/ANSI 61G/372, UPC File No.1282
package quantity
12 CT
Applicable Standard
ANSI/NSF 372/61-G, UPC
Container Type
Brush Top Can
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
31431
GTIN
00021449314312
UPC
021449314312
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Paste
Packaging
Weight
18.6 lb
Weight per each
1.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Threaded Galvanized Steel;Iron;Brass;Copper;Aluminum;Stainless Steel;Polyethylene;Pvc;Reinforced Fiberglass
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat