31551 - 1/2 PT Cans Tru-Blu

Rectorseal

  • $16.56 (Each)
  • $16.56 (Each)

  • $397.44 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
31551
Manufacturer
Rectorseal
Manufacturer's Part Number
31551
Description
1/2 PT Cans Tru-Blu
1/2 PT Cans Tru-Blu
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449315517 / 00021449315517
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.56 (Each)
Standard Packaging
$397.44 (Per 24)
Resources
Images
 
 
31551 - Small Image
 
31551 - Large Image
MSDS Sheets
 
 
31551 - MSDS Sheet
Attachments
 
 
31551 - Specification Sheet
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Pipe Thread Sealant
Description
1/2 PT CANS TRU-BLU
Long Description
PIPE THREAD SEALANT, PASTE TYPE; BLUE COLOR; UPC, NSF/ANSI 61G/372 APPLICABLE STANDARD; POTABLE WATER, REFRIGERATION, COMPRESSOR, INDUSTRIAL APPLICATION; 20 TO 140 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY
extra long description
PASTE, PTFE, VIBRATION RESISTANT, FAST DRYING TYPE; BLUE COLOR; NSF/ANSI 61G/372, UPC APPLICABLE STANDARD; IRON, GALVANIZED STEEL, STAINLESS STEEL, BRASS, COPPER, ALUMINUM, POLYETHYLENE, REINFORCED FIBERGLASS, PVC, HIGH VIBRATION ENVIRONMENT, REFRIGERATION AND INDUSTRIAL, POTABLE WATER APPLICATION; 20 TO 140 DEG F TEMPERATURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; LEAD-FREE; ODOR MILD; BOILING POINT 322 DEG F AT 760 MILLIMETER HG; FLASH POINT 150 DEG F; SPECIFIC GRAVITY 1.38; VA
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Boiling Point 322 Deg F; Composition Diacetone Alcohol
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1/2 Pint
Container Type
Can
Applicable Standard
UPC, NSF/ANSI 61G/372
Manufacturer Information
Manufacturers Part Number
31551
Brand
Rectorseal
GTIN
00021449315517
UPC
021449315517
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Paste
Packaging
Weight per each
0.82
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
20 TO 140 DEG F
Application
Potable Water, Refrigeration, Compressor, Industrial
You must have an account to view stock levels
There were no add-on items found for 31551.

* All prices subject to change.