45004 - 4 Oz Bottle Rectorseal Acid Aw

Rectorseal

  • $36.23 (Each)
  • $36.23 (Each)

  • $434.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45004
Manufacturer
Rectorseal
Manufacturer's Part Number
45004
Description
4 Oz Bottle Rectorseal Acid Aw
4 Oz Bottle Rectorseal Acid Aw
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
47131800 - Cleaning and disinfecting solutions
UPC/GTIN
021449450041 / 00021449450041
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.23 (Each)
Standard Packaging
$434.76 (Per 12)
Resources
Images
 
 
45004 - Small Image
 
45004 - Large Image
Attachments
 
 
45004 - Specification Sheet
MSDS Sheets
 
 
45004 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Pale Yellow
Descriptions
Product Type
Air Conditioner Compressor Burnout Acid Neutralizer
Description
4 OZ BOTTLE RECTORSEAL ACID AW
Long Description
AIR CONDITIONER COMPRESSOR BURNOUT ACID NEUTRALIZER, PALE YELLOW COLOR; HERMETIC OR SEMI-HERMETIC COMPRESSORS, REFRIGERATION SYSTEM APPLICATION; BOTTLE CONTAINER TYPE; 4 OUNCE CONTAINER CAPACITY; 148 DEG F FLASH POINT; PETROLEUM BASE OIL COMPOSITION
extra long description
AMBER COLOR; AIR CONDITIONER AND REFRIGERATION SYSTEM, NEUTRALIZERS ACID MOLECULES, PROTECTS FROM FUTURE BURNOUTS APPLICATION; BOTTLE CONTAINER TYPE; 4 FLUID OUNCE CONTAINER CAPACITY; GREATER THAN 148 DEG F FLASH POINT; PETROLEUM OIL COMPOSITION; ACID-AWAY[R] BRAND; APPEARANCE PALE YELLOW; ODOR PETROLEUM; BOILING POINT 320 DEG F; SPECIFIC GRAVITY 0.9; VAPOR PRESSURE GREATER THAN 5 MILLIMETER HG AT 68 DEG F; VAPOR DENSITY GREATER THAN 5; EVAPORATION RATE LESS THAN 1; APPLICABLE STANDARD ANSI/ASHRAE 86-1983/
Additional Information
Odor Petroleum; Boiling Point 320 Deg F; Specific Gravity 0.9; Vapor Pressure Greater Than 5 Millimeter Hg at 68 Deg F; Vapor Density 5; Evaporation Rating 1
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Flash Point
148 Deg F
Container Capacity
4 Ounce
Container Type
Bottle
Composition
Petroleum Base Oil
Manufacturer Information
Manufacturers Part Number
45004
Brand
Rectorseal
GTIN
00021449450041
UPC
021449450041
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Packaging
Weight per each
0.36
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Hermetic or Semi-Hermetic Compressors, Refrigeration System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat