55912 - 1/2 PT P PRMR Jim PR1L Low Voc

Rectorseal

  • $6.10 (Each)
  • $6.10 (Each)

  • $146.40 (Per 24)
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
55912
Manufacturer
Rectorseal
Manufacturer's Part Number
55912
Description
1/2 PT P PRMR Jim PR1L Low Voc
1/2 PT P PRMR Jim PR1L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559126 / 00021449559126
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Standard Packaging
$146.40 (Per 24)
Resources
Images
 
 
55912 - Small Image
 
55912 - Large Image
MSDS Sheets
 
 
55912 - MSDS Sheet
Attachments
 
 
55912 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color/Shade
PURPLE
Descriptions
Product Type
Primer
Description
1/2 PT P PRMR JIM PR1L LOW VOC
Long Description
PRIMER, TETRAHYDROFURAN, METHYL ETHYL KETONE, ACETONE, CYCLOHEXANONE, LOW-VOC, HI-ETCH TYPE; POTABLE WATER/PRESSURE PIPE/GAS/CONDUIT/SEWER/DWV/PVC/CPVC PIPE/FITTING APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CAN WITH DAUBER TOP CONTAINER TYPE
extra long description
FAST ACTING, LOW VOC, HI-ETCH TYPE; POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM, SCHEDULE 40 TO 80 PVC/CPVC PIPE APPLICATION; 15 TO 120 DEG F TEMPERATURE RATING; DAUBER TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; PURPLE COLOR/SHADE; JIM[TM] PR-1L BRAND; PHYSICAL STATE LIQUID; ODOR PLEASANT; DENSITY 0.857 AT 73 DEG F; VAPOR PRESSURE 240 HECTOPASCAL AT 20 DEG C; FLASH POINT 1.4 DEG F; BOILING POINT 56.05 DEG C; VOC CONTENT 400 GRAM PER LITER; SHELF LIFE 3 YEAR; APPLICABLE STANDARD
Additional Information
Overall Dimension 17 Inch x 12 Inch x 5 Inch; Physical State Liquid; Flash Point 4.1 Deg F; Boiling Point 151 Deg F; Specific Gravity Less Than 1; Vapor Pressure Rating 140 Millimeter of Mercury at 68 Deg F; Vapor Density 2.5; Evaporation Rate 6; Applicab
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1/2 Pint
Container Type
Can with Dauber Top
Manufacturer Information
Manufacturers Part Number
55912
Brand
Rectorseal
Model
PR-1L
GTIN
00021449559126
UPC
021449559126
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Tetrahydrofuran, Methyl Ethyl Ketone, Acetone, Cyclohexanone, Low-VOC, Hi-Etch
Packaging
Weight per each
0.63
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
40 to 120 Deg F
Application
Potable Water/Pressure Pipe/Gas/Conduit/Sewer/DWV/PVC/CPVC Pipe/Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55912.
Jump To:

Cross Referenced

These items are similar to 55912 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P64 IPS Weld-On n/a
G8856S Morris 00083675088566
30783 Oatey SCS 00038753307831
55912 Rectorseal Compounds 00021449559126
JIM 55912 Rectorseal Compounds n/a
7211301 Cantex 00088700547124
74244 IPEX n/a
74306 IPEX n/a
P68 IPS Weld-On n/a
G90356S Morris 00083675903548
30756 Oatey SCS 00038753307565
JIM PR1L 9300 Rectorseal Compounds n/a

* All prices subject to change.

Begin Live Chat