55920 - Ga PRL Primer Jim PR1L Low Voc

Rectorseal

  • $121.21 (Each)
  • $121.21 (Each)

  • $484.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55920
Manufacturer
Rectorseal
Manufacturer's Part Number
55920
Description
Ga PRL Primer Jim PR1L Low Voc
Ga PRL Primer Jim PR1L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559201 / 00021449559201
Weight per unit
8.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.21 (Each)
Standard Packaging
$484.84 (Per 4)
Resources
Images
 
 
55920 - Small Image
 
55920 - Large Image
MSDS Sheets
 
 
55920 - MSDS Sheet
Attachments
 
 
55920 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color/Shade
PURPLE
Descriptions
Description
GA PRL PRIMER JIM PR1L LOW VOC
extra long description
SCHEDULE 40 TO 80 PVC/CPVC PIPE SUCH AS POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1 GALLON CONTAINER CAPACITY; PURPLE COLOR/SHADE; JIM[TM] PR1L BRAND; PHYSICAL STATE LIQUID; BOILING POINT 151 DEG F; SPECIFIC GRAVITY LESS THAN 1; VAPOR PRESSURE 140 MM HG; VAPOR DENSITY 2.5; EVAPORATION RATE 6; VOC CONTENT 550 GRAM PER LITER; FLASH POINT 4.1 DEG F; LEED COMPLIANT; APPLICABLE STANDARD ASTM F656, UPC, IAPMO, NSF
Product Type
Primer
Long Description
PRIMER, PVC/CPVC PIPE, TUBING, SOCKET TYPE FITTING APPLICATION; CAN CONTAINER TYPE; 1 GALLON CONTAINER CAPACITY; PURPLE COLOR/SHADE; JIM[TM] BRAND; APPLICABLE STANDARD ASTM F656, UPC, IAPMO, NSF; PHYSICAL STATE LIQUID; BOILING POINT 151 DEG F
Additional Information
Applicable Standard ASTM F656, UPC, IAPMO, NSF; Physical State Liquid; Boiling Point 151 Deg F; Specific Gravity Less Than 1; Vapor Pressure 140 MMHg; Vapor Density 2.5; Evaporation Rate 6; VOC Content 550 Gram/Liter; Flash Point 4.1 Deg F; Packaging Quan
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1 GALLON
Container Type
Can
Manufacturer Information
Manufacturers Part Number
55920
Brand
Rectorseal
GTIN
00021449559201
UPC
021449559201
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
8.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
PVC/CPVC Pipe, Tubing, Socket Type Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat