55932 - PT Cleaner Sam CL-3L Low Voc

Rectorseal

  • $13.74 (Each)
  • $13.74 (Each)

  • $164.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55932
Manufacturer
Rectorseal
Manufacturer's Part Number
55932
Description
PT Cleaner Sam CL-3L Low Voc
Low-Voc Cleaner, PVC, CPVC and Abs Pipe, Tubing, and Socket -Type Fittings Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 PT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Leed Compliant;NSF/Ansi Standard 61 Standards Met
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
47131805 - General purpose cleaners
UPC/GTIN
021449559324 / 00021449559324
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.74 (Each)
Standard Packaging
$164.88 (Per 12)
Resources
Images
 
 
55932 - Small Image
 
55932 - Small Image
 
55932 - Large Image
 
55932 - Large Image
Specifications Sheets
 
 
55932 - Specification Sheet
 
55932 - Specification Sheet
Attachments
 
 
55932 - Specification Sheet
MSDS Sheets
 
 
55932 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Low-VOC Cleaner
Cleaner
Long Description
Low-VOC Cleaner, PVC, CPVC and ABS Pipe, Tubing, and Socket -Type Fittings Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 pt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, LEED Compliant;NSF/ANSI Standard 61 Standards Met
Features
Sam(TM) CL-3L is a clear cleaner for use on all PVC, CPVC and ABS pipe, tubing, and socket-type fittings.Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:550 g/l.
Short Description
Low-VOC Cleaner, Clear, 1 pt, Dauber Top Bottle
Description
PT CLEANER SAM CL-3L LOW VOC
extra long description
CLEAR COLOR; PVC/CPVC/ABS PLASTIC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; 4.1 DEG F FLASH POINT; METHYL ETHYL KETONE, TETRAHYDROFURAN, CYCLOHEXANONE, ACETONE COMPOSITION; LOW-VOC, FAST-ACTING, LIQUID CLEANER TYPE; SAM[TM] CL-3L BRAND; LEAD-FREE; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; APPLICABLE
Commodity Description
CLEANERS,RESURFACERS,ABRASIVES
Additional Information
Lead-Free; LEED Compliant; Boiling Point 151 Deg F at 760 Millimeter of Mercury; Specific Gravity 0.91; Vapor Pressure Rating129 Millimeter of Mercury at 68 Deg F; Vapor Density 2.5; Approval NSF/ANSI 61G, ASTM F656
Additional Information
Container Capacity
1 pt
Container Type
Dauber Top Bottle
Physical Form
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
odor
Pungent Odor
specific gravity
0.91
Flash Point
-17°C;+4.1°F
Standards Met
NSF/ANSI Standard 61;LEED Compliant
package quantity
12 PK
Made in USA
yes
Cleaner Type
Liquid
Manufacturer Information
Manufacturers Part Number
55932
Brand
Rectorseal
GTIN
00021449559324
UPC
021449559324
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
1.08
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC, CPVC and ABS Pipe, Tubing, and Socket -Type Fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat