55934 - QT Cleaner Sam CL-3L Low Voc

Rectorseal

  • $23.43 (Each)
  • $23.43 (Each)

  • $281.16 (Per 12)
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
55934
Manufacturer
Rectorseal
Manufacturer's Part Number
55934
Description
QT Cleaner Sam CL-3L Low Voc
Low-Voc Cleaner, PVC, CPVC and Abs Pipe, Tubing, and Socket -Type Fittings Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Leed Compliant;NSF/Ansi Standard 61 Standards Met
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
47131805 - General purpose cleaners
UPC/GTIN
021449559348 / 00021449559348
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.43 (Each)
Standard Packaging
$281.16 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
706
Resources
Images
 
 
55934 - Small Image
 
55934 - Large Image
 
55934 - Large Image
Specifications Sheets
 
 
55934 - Specification Sheet
Attachments
 
 
55934 - Specification Sheet
MSDS Sheets
 
 
55934 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55934.
Jump To:

Cross Referenced

These items are similar to 55934 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C65 IPS Weld-On n/a
G80336S Morris 00083675080324
30805 Oatey SCS 00038753308050
55934 Rectorseal Compounds 00021449559348
SAM 55934 Rectorseal Compounds n/a

* All prices subject to change.

Begin Live Chat