55948 - QT Med PVC Arctic 616L Low Voc

Rectorseal

  • $20.22 (Each)
  • $20.22 (Each)

  • $242.64 (Per 12)

In-Stock: 215 available at other locations ( find a store with stock)
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
55948
Manufacturer
Rectorseal
Manufacturer's Part Number
55948
Description
QT Med PVC Arctic 616L Low Voc
Solvent Cement, Medium Type; Clear Color; NSF, Upc, Astm D2564, Leed Applicable Standard; PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System Application; Can Container Type; 6 Inch 40 S, 1-1/4 Inch 80 S Pipe Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559485 / 00021449559485
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.22 (Each)
Standard Packaging
$242.64 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
215
Resources
Images
 
 
55948 - Large Image
Attachments
 
 
55948 - Specification Sheet
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
Clear
Dimensions and Weight
Container Size
1 QUART
Descriptions
Additional Information
Physical Form Liquid; Odor Pungent; Specific Gravity 0.94; Flash Point 4.1 Deg F; Boiling Point 151 Deg F; Composition Methyl Ethyl Ketone, Tetrahydrofuran, Cyclohexanone, Acetone
Commodity Description
PAINT,CHEMICALS, ETC.
Description
QT MED PVC ARCTIC 616L LOW VOC
Extra Long Description
LOW-VOC, MEDIUM, LIQUID TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH (SCHEDULE 40), 1-1/4 INCH (SCHEDULE 80) PIPE SIZE; 1 QUART CONTAINER SIZE; ARCTIC[TM] 616L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.94; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 140 MM HG AT 68 DEG F; EVAPORATION RATE 6; STABLE TEMPERATURE R
Long Description
SOLVENT CEMENT, MEDIUM TYPE; CLEAR COLOR; NSF, UPC, ASTM D2564, LEED APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 6 INCH 40 S, 1-1/4 INCH 80 S PIPE SIZE
Product Type
Solvent Cement
Additional Information
Applicable Standard
NSF, UPC, ASTM D2564, LEED
Container Type
Can
Pipe Size
6 Inch 40 S, 1-1/4 Inch 80 S
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55948
Model
616L
GTIN
00021449559485
UPC
021449559485
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
MEDIUM
Packaging
Weight per each
2.33
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 215

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
NE Wichita
15 View Store
Salina
8 View Store
These alternate items can be purchased instead of 55948.
Jump To:

Cross Referenced

These items are similar to 55948 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7210413 Cantex 00088700015821
CWC20 IPEX n/a
727 IPS Weld-On n/a
HOT R COLD IPS Weld-On n/a
G2636S Morris 00083675026360
31133 Oatey SCS 00038753311333
55948 Rectorseal Compounds 00021449559485
ARTIC 616 55948 Rectorseal Compounds n/a
VC9982 Thomas & Betts 00034481069775

* All prices subject to change.

Begin Live Chat