55964 - Ga Hvy PVC Homer 828L Low Voc

Rectorseal

  • $117.81 (Each)
  • $117.81 (Each)

  • $471.24 (Per 4)
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
55964
Manufacturer
Rectorseal
Manufacturer's Part Number
55964
Description
Ga Hvy PVC Homer 828L Low Voc
Ga Hvy PVC Homer 828L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559645 / 00021449559645
Weight per unit
9.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.81 (Each)
Standard Packaging
$471.24 (Per 4)
Resources
Images
 
 
55964 - Small Image
 
55964 - Large Image
Attachments
 
 
55964 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Container Size
1 GALLON
Descriptions
Description
GA HVY PVC HOMER 828L LOW VOC
Product Type
Solvent Cement
Additional Information
Material ASTM D2564 PVC; Flash Point 4.1 Deg F; Packaging Quantity 4 per Case; Shelf Life 2 Year
Commodity Description
PAINT,CHEMICALS, ETC.
Long Description
SOLVENT CEMENT, HEAVY TYPE; GRAY COLOR; NSF, UPC (IAPMO), LEED APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 12 INCH DIAMETER 40/80 S PIPE SIZE; 1 GALLON CONTAINER SIZE
extra long description
LOW-VOC, HEAVY, LIQUID TYPE; GRAY COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 12 INCH (SCHEDULE 40/80) PIPE SIZE; 1 GALLON CONTAINER SIZE; HOMER[TM] 828L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 140 MM HG AT 68 DEG F; EVAPORATION RATE 6; STABLE TEMPERATURE RATING 40 TO 120 DEG F; SHELF LIFE 2
Additional Information
Applicable Standard
NSF, UPC (IAPMO), LEED
Pipe Size
12 Inch Diameter 40/80 S
Container Type
Can
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55964
Model
828L
GTIN
00021449559645
UPC
021449559645
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Heavy
Packaging
Weight per each
9.63
Carton
1
Package
4
Uses, Certifications, and Standards
Application
PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat