55980 - 1/2 PT PVC Condit 633L Low Voc

Rectorseal

  • $12.57 (Each)
  • $12.57 (Each)

  • $301.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55980
Manufacturer
Rectorseal
Manufacturer's Part Number
55980
Description
1/2 PT PVC Condit 633L Low Voc
Body Solvent Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1/2 PT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 24 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Astm D2564;Leed Compliant;NSF/Ansi Standard 61;Upc File No 1796 Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559805 / 00021449559805
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Standard Packaging
$301.68 (Per 24)
Resources
Images
 
 
55980 - Small Image
 
55980 - Small Image
 
55980 - Large Image
 
55980 - Large Image
Specifications Sheets
 
 
55980 - Specification Sheet
 
55980 - Specification Sheet
Attachments
 
 
55980 - Specification Sheet
MSDS Sheets
 
 
55980 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Body Solvent Cement
Long Description
Body Solvent Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1/2 pt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 24 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, ASTM D2564;LEED Compliant;NSF/ANSI Standard 61;UPC File No 1796 Standards Met
Features
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l.
Short Description
Body Solvent Cement, Clear, 1/2 pt, Dauber Top Bottle
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1/2 PINT CONTAINER SIZE; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Description
1/2 PT PVC CONDIT 633L LOW VOC
Additional Information
odor
Pungent Odor
specific gravity
0.91
Flash Point
-17°C;+4.1°F
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
package quantity
24 PK
Made in USA
yes
Container Capacity
1/2 pt
Container Type
Dauber Top Bottle
Physical Form
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
Manufacturer Information
Manufacturers Part Number
55980
Brand
Rectorseal
GTIN
00021449559805
UPC
021449559805
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.67
Carton
1
Package
24
Uses, Certifications, and Standards
Application
PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat