55985 - QT Med PVC Condit 633L Low Voc

Rectorseal

  • $28.39 (Each)
  • $28.39 (Each)

  • $340.68 (Per 12)

In-Stock: 36 available locally (Dumas, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55985
Manufacturer
Rectorseal
Manufacturer's Part Number
55985
Description
QT Med PVC Condit 633L Low Voc
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559850 / 00021449559850
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$28.39 (Each)
Standard Packaging
$340.68 (Per 12)
Stock Availability
Dumas
36 (Check another store)
Amarillo
129
All Stores
13,639
Resources
Images
 
 
55985 - Large Image
 
55985 - Large Image
Attachments
 
 
55985 - Specification Sheet
MSDS Sheets
 
 
55985 - MSDS Sheet
Specifications Sheets
 
 
55985 - Specification Sheet
 
55985 - Specification Sheet
 
55985 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Descriptions
Description
QT MED PVC CONDIT 633L LOW VOC
Extra Long Description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 PINT CONTAINER SIZE; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Features
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l.
Long Description
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 lb
Product Type
Solvent Cement
Short Description
Solvent Cement, 1 QT, Dauber Top Bottle, Clear
Additional Information
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Flash Point
-17 °C;+4.1 °F
Odor
Pungent Odor
Package Quantity
12 CT
Physical Form
Liquid
Specific Gravity
0.91
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55985
GTIN
00021449559850
UPC
021449559850
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
27 lb
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,639

Location search:

A-L

Location Stock Available
Andrews
16 View Store
Arlington Branch
1,131 View Store
Athens
31 View Store
Avondale
11 View Store
Bartlesville
12 View Store
Bastrop
47 View Store
Baytown
21 View Store
Benton
8 View Store
Bentonville
36 View Store
Big Spring
23 View Store
Bridgeport
14 View Store
Brownsville
45 View Store
Brownwood
17 View Store
Bryan-College Station
90 View Store
Burleson
14 View Store
Cabot
6 View Store
Carlsbad
10 View Store
Carthage
13 View Store
Cedar Park
35 View Store
Centennial
7 View Store
Cleburne
1 View Store
Clovis
22 View Store
Colorado Springs
23 View Store
Concord
26 View Store
Conroe
42 View Store
Conway
45 View Store
Cookeville
24 View Store
Corsicana
14 View Store
Covington
32 View Store
Dallas
361 View Store
Denton
32 View Store
Dodge City
37 View Store
Doraville
15 View Store
Dripping Springs
73 View Store
Duncan
26 View Store
Durant
6 View Store
Edmond
24 View Store
El Dorado
9 View Store
Enid
13 View Store
Ennis
18 View Store
Fayetteville
14 View Store
Forney
8 View Store
Fort Collins
68 View Store
Fort Smith
7 View Store
Ft. Worth
147 View Store
Gainesville
26 View Store
Galena Park
32 View Store
Galveston
12 View Store
Georgetown
34 View Store
Gilbert
1 View Store
Gonzales
59 View Store
Granbury
12 View Store
Greenville
20 View Store
Greenville - SC
16 View Store
Harlingen
16 View Store
Henderson
6 View Store
Hendersonville
10 View Store
Hobbs
17 View Store
Hope
10 View Store
Hot Springs
37 View Store
Humble
43 View Store
Huntsville
21 View Store
Hutchinson
9 View Store
Jacksonville
14 View Store
Jasper
3 View Store
Jonesboro
14 View Store
Kansas City - North
26 View Store
Katy
12 View Store
Kenedy
23 View Store
Kerrville
35 View Store
Kilgore
14 View Store
Killeen
14 View Store
Lafayette
17 View Store
Lancaster
20 View Store
Laredo
33 View Store
Las Cruces
10 View Store
Lawrence
23 View Store
Lawton
48 View Store
League City
9 View Store
Lee's Summit
38 View Store
Leesville
10 View Store
Lufkin
4 View Store

M-Z

Location Stock Available
Mansfield
15 View Store
Marble Falls
36 View Store
Marietta
9 View Store
Marshall
16 View Store
McKinney
28 View Store
Midland
60 View Store
Midwest City
8 View Store
Mineral Wells
27 View Store
Monroe
20 View Store
Moore
8 View Store
Mt. Pleasant
12 View Store
N Little Rock
14 View Store
N. San Antonio
2 View Store
Nashville
37 View Store
Natchitoches
20 View Store
NE Wichita
12 View Store
New Braunfels
65 View Store
Newnan
20 View Store
North Austin
19 View Store
North Fort Worth
61 View Store
Palestine
10 View Store
Paris
40 View Store
Pearland
47 View Store
Pearsall
23 View Store
Pecos
68 View Store
Pine Bluff
21 View Store
Pineville
10 View Store
Plainview
17 View Store
Plano
38 View Store
Pleasanton
15 View Store
Prescott Valley
2 View Store
Prosper
35 View Store
Pryor
13 View Store
Rock Hill
14 View Store
Rockwall
46 View Store
Rogers
14 View Store
Rome
15 View Store
Roswell
12 View Store
Round Rock
33 View Store
Russellville
5 View Store
Ruston
11 View Store
Salina
37 View Store
San Angelo
13 View Store
San Antonio
16 View Store
San Marcos
74 View Store
Searcy
9 View Store
Shawnee
14 View Store
Sherman
18 View Store
Shreveport
6 View Store
Siloam Springs
30 View Store
South Austin
45 View Store
Spring
13 View Store
Stafford
51 View Store
Stephenville
27 View Store
Stillwater
11 View Store
Stockbridge
17 View Store
Sulphur
36 View Store
Sulphur Springs
21 View Store
Sweetwater
36 View Store
Tampa Bay East
21 View Store
Temple
90 View Store
Terrell
22 View Store
Tomball
12 View Store
Tucson
74 View Store
Uvalde
15 View Store
Vidalia
8 View Store
Waco
37 View Store
Waxahachie
19 View Store
Weatherford
13 View Store
West Dallas
38 View Store
West Ft. Worth
26 View Store
Wichita Falls
80 View Store
Yukon
16 View Store

* All prices subject to change.

Begin Live Chat