55989 - 1/2 PT PVC Hot 203L Low Voc

Rectorseal

  • $7.77 (Each)
  • $7.77 (Each)

  • $186.48 (Per 24)
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
55989
Manufacturer
Rectorseal
Manufacturer's Part Number
55989
Description
1/2 PT PVC Hot 203L Low Voc
1/2 PT PVC Hot 203L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559898 / 00021449559898
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Standard Packaging
$186.48 (Per 24)
Resources
Images
 
 
55989 - Small Image
 
55989 - Large Image
MSDS Sheets
 
 
55989 - MSDS Sheet
Attachments
 
 
55989 - Specification Sheet
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
Blue
Dimensions and Weight
Container Size
1/2 Pint
Descriptions
Product Type
Solvent Cement
extra long description
LOW-VOC, MEDIUM, LIQUID TYPE; BLUE COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; RIGID AND FLEXIBLE PVC PIPE, IRRIGATION, POOL, SPA, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, FLEXIBLE PVC HOSE, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40), 1-1/4 INCH DIAMETER (SCHEDULE 80) PIPE SIZE; 1/2 PINT CONTAINER SIZE; HOT[TM] 203L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VA
Description
1/2 PT PVC HOT 203L LOW VOC
Long Description
SOLVENT CEMENT, MEDIUM TYPE; BLUE COLOR; NSF, UPC, ASTM D2564 APPLICABLE STANDARD; RIGID AND FLEXIBLE PVC APPLICATION; CAN CONTAINER TYPE; 6 INCH 40 S, 1-1/4 INCH 80 S PIPE SIZE; 1/2 PINT CONTAINER SIZE; GENE[TM] 203L BRAND
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Size 17 Inch x 12 Inch x 5 Inch
Additional Information
Container Type
Can
Pipe Size
6 Inch 40 S, 1-1/4 Inch 80 S
Applicable Standard
NSF, UPC, ASTM D2564
Manufacturer Information
Manufacturers Part Number
55989
Brand
Rectorseal
GTIN
00021449559898
UPC
021449559898
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
MEDIUM
Packaging
Weight per each
0.66
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Rigid and Flexible PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat