57506 - Silicone Caulk Clear

Rectorseal

  • $11.87 (Each)
  • $11.87 (Each)

  • $142.44 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
57506
Manufacturer
Rectorseal
Manufacturer's Part Number
57506
Description
Silicone Caulk Clear
Silicone Caulk Clear
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449575065 / 00021449575065
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Standard Packaging
$142.44 (Per 12)
Resources
Images
 
 
57506 - Small Image
 
57506 - Large Image
 
57506 - Large Image
Specifications Sheets
 
 
57506 - Specification Sheet
 
57506 - Specification Sheet
MSDS Sheets
 
 
57506 - MSDS Sheet
Attachments
 
 
57506 - Specification Sheet
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Silicone Sealant
Description
SILICONE CAULK CLEAR
Long Description
Silicone Sealant, 10.3 oz Tube, Clear, Acetic Acid Vinegar Odor, 1.03 Specific Gravity, 9.98 lb
Additional Information
Odor Acetic Acid Vinegar; Composition Methyltriacetoxysilane, Ethyltriacetoxysilane, Silica, Octamethylcyclotetrasiloxane; Dry Time 30 Minute; Boiling Point 212 Deg F; VOC 32 Gram/Liter; Specific Gravity 1.03
Commodity Description
PAINT,CHEMICALS, ETC.
Features
RectorSeal(R) General Purpose Silicone Sealant is a premium quality 100% RTV silicone caulk that remains permanently flexible. Ideal for sealing around electrical panels, windows, doors, pipes, vents, corner joints, aluminum siding and other interior / exterior building materials.
Short Description
Silicone Sealant, 10.3 oz Tube, Clear
extra long description
100 PERCENT SILICONE, PASTE TYPE; CLEAR COLOR; BATHTUB/SHOWER STALL, VANITY, COUNTERTOP AND SINK APPLICATION; -50 TO 450 DEG F TEMPERATURE RATING; TUBE CONTAINER TYPE; 10.3 OUNCE CONTAINER CAPACITY; 24 HOUR SETTING TIME; ODOR ACETIC ACID VINEGAR; COMPOSITION METHYLTRIACETOXYSILANE, ETHYLTRIACETOXYSILANE, SILICA, OCTAMETHYLCYCLOTETRASILOXANE; DRY TIME 30 MINUTE; BOILING POINT 212 DEG F; VOC 32 GRAM/LITER; SPECIFIC GRAVITY 1.03
Additional Information
Container Capacity
10.3 oz
Setting Time
24 Hour
Container Type
Tube
Physical Form
Paste
Composition
Methyltriacetoxysilane;Ethyltriacetoxysilane;Silica;Octamethylcyclotetrasiloxane
odor
Acetic Acid Vinegar Odor
specific gravity
1.03
package quantity
12 CA
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
57506
GTIN
00021449575065
UPC
021449575065
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
100 Percent Silicone, Paste
Packaging
Weight
9.98 lb
Weight per each
0.83
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-50 to 450 Deg F
Application
Around Electrical Panels;Windows;Doors;Pipes/Vents;Corner Joints;Aluminum Siding;Other Interior Exterior Building Materials
You must have an account to view stock levels

* All prices subject to change.