66345 - Metacaulk FRP Sticks

Rectorseal

  • $35.39 (Each)
  • $35.39 (Each)

  • $424.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66345
Manufacturer
Rectorseal
Manufacturer's Part Number
66345
Description
Metacaulk FRP Sticks
Metacaulk FRP Sticks
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449663458 / 00021449663458
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.39 (Each)
Standard Packaging
$424.68 (Per 12)
Resources
Images
 
 
66345 - Small Image
 
66345 - Large Image
MSDS Sheets
 
 
66345 - MSDS Sheet
Attachments
 
 
66345 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Putty Stick
Description
METACAULK FRP STICKS
extra long description
RED COLOR; UL (CANADA AND US), FM, ASTM E814 APPLICABLE STANDARD; FIRE-RATED WALL, FLOOR AND WITHIN BLANK OPENING, EMT PIPE, STEEL, CONDUIT AND CABLING, TELEPHONE, POWER, COMMUNICATION AND METAL OR NON-METALLIC ELECTRICAL BOX APPLICATION; 18 CUBIC INCH CONTAINER CAPACITY; APPLIED BY HAND, NO ASBESTOS FILLER, INTERIOR USE FEATURES; STICK SUPPLY FORM; METACAULK[R] FRS BRAND; ODOR SLIGHT; SPECIFIC GRAVITY 1.48; SHELF LIFE 2 YEAR
Long Description
METACAULK FRP STICKS
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66345
GTIN
00021449663458
UPC
021449663458
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.99
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat