81880 - 1 LB Duct Seal Compound

Rectorseal

  • $5.58 (Each)
  • $5.58 (Each)

  • $55.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
81880
Manufacturer
Rectorseal
Manufacturer's Part Number
81880
Description
1 LB Duct Seal Compound
Duct Seal Compound, 1 LB, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 LB
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449818803 / 00021449818803
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Standard Packaging
$55.80 (Per 10)
Resources
Images
 
 
81880 - Small Image
 
81880 - Large Image
 
81880 - Large Image
Specifications Sheets
 
 
81880 - Specification Sheet
 
81880 - Specification Sheet
MSDS Sheets
 
 
81880 - MSDS Sheet
Attachments
 
 
81880 - Specification Sheet
Material, Color, and Finish
Base Type
Non-Drying Synthetic Polymers and Oils
Color
Dark or Light Gray
Descriptions
Product Type
Duct Seal Compound
Description
1 LB DUCT SEAL COMPOUND
Long Description
Duct Seal Compound, 1 lb, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 lb
Features
RectorSeal(R) Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes.
Short Description
Duct Seal Compound, 1 lb, Dark or Light Gray
extra long description
NON-DRYING SYNTHETIC POLYMER AND OIL, SOLID TYPE; DARK/LIGHT GRAY COLOR; UL (CANADA AND US), FDA, USDA APPLICABLE STANDARD; ELECTRICAL CONDUIT AND BOX APPLICATION; 25 TO 120 DEG F TEMPERATURE RATING; 1 POUND CONTAINER CAPACITY; PHYSICAL FORM SOLID; SPECIFIC GRAVITY (H20 = 1) 1.65; SOLUBILITY IN WATER INOLUBLE; DIELECTRIC STRENGTH TO 100 VOLT PER MILLIMETER
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Physical Form Solid; Specific Gravity (H20 = 1) 1.65; Solubility in Water Inoluble; Dielectric Strength to 100 Volt per Millimeter
Additional Information
Container Capacity
1 lb
Physical Form
Solid
odor
No Odor
specific gravity
1.65
Operating Temperature Range
+25 to +120 °F
Standards Met
cUL Classified
package quantity
10 CT
Applicable Standard
UL (Canada and US), FDA, USDA
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
81880
GTIN
00021449818803
UPC
021449818803
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Non-Drying Synthetic Polymer and Oil, Solid
Packaging
Weight
10.4 lb
Weight per each
1.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Sealing Around The Ends Of Electrical Conduits and Boxes;Flashings;Service Mast Entries
Temperature Rating
25 TO 120 DEG F
You must have an account to view stock levels

* All prices subject to change.