94273 - Dark Cutting Oil Gallon

Rectorseal

  • $47.90 (Each)
  • $47.90 (Each)

  • $191.60 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
94273
Manufacturer
Rectorseal
Manufacturer's Part Number
94272
Description
Dark Cutting Oil Gallon
Gal Botls Dark Cutting Oil
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
15121502 - Cutting oil
UPC/GTIN
021449942720 / 00021449942720
Weight per unit
8.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.90 (Each)
Standard Packaging
$191.60 (Per 4)
Resources
Images
 
 
94273 - Small Image
 
94273 - Large Image
MSDS Sheets
 
 
94273 - MSDS Sheet
Attachments
 
 
94273 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Container Size
1 GALLON
Descriptions
Description
DARK CUTTING OIL GALLON
Product Type
Thread Cutting Oil
Long Description
THREAD CUTTING OIL, BOTTLE CONTAINER TYPE; THREAD CUTTING OIL ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 GALLON CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; FLASH POINT 284 DEG F
Additional Information
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine
extra long description
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 GALLON CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Temperature Range
20 Deg F
Container Type
Bottle
Item Type
Thread Cutting Oil
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
94272
GTIN
00021449942720
UPC
021449942720
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
8.51
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat