96500 - 12 Oz Draft-Block Aerosol

Rectorseal

  • $13.10 (Each)
  • $13.10 (Each)

  • $157.20 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
96500
Manufacturer
Rectorseal
Manufacturer's Part Number
96500
Description
12 Oz Draft-Block Aerosol
Fire Resistant Expanding Foam, 12 Oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191606 - Fire suppression foam or similar compounds
UPC/GTIN
021449965002 / 00021449965002
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Standard Packaging
$157.20 (Per 12)
Resources
Images
 
 
96500 - Small Image
 
96500 - Large Image
 
96500 - Large Image
Specifications Sheets
 
 
96500 - Specification Sheet
 
96500 - Specification Sheet
MSDS Sheets
 
 
96500 - MSDS Sheet
Attachments
 
 
96500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Material, Color, and Finish
Base Type
Polyurethane
Color
Beige
Descriptions
Description
12 OZ DRAFT-BLOCK AEROSOL
Product Type
Fire Resistant Expanding Foam
Long Description
Fire Resistant Expanding Foam, 12 oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 lb
Features
Draft-Block(TM) is a one component expanding polyurethane foam sealant that expands to three times its original dispensed volume. It is designed to reduce heating and cooling costs by filling and insulating openings. Draft Block(TM) is an effective acoustical sealant and reduces sound transmission. Its dielectric formula will not transmit an electric current and adheres readily to wood, glass, metal, tile, concrete and most plastics.
Short Description
Fire Resistant Expanding Foam, Beige
extra long description
POLYURETHANE MATERIAL; 12 PER CASE STANDARD PACKAGE; AEROSOL CAN CONTAINER TYPE; 12 OUNCE QUANTITY; DRAFT-BLOCK[TM] BRAND; ODOR SLIGHT HYDROCARBON; FLASH POINT -156 DEG F; COLOR BEIGE; APPLICATION PLUMBING AND UTILITY PENETRATION, SEAL AROUND WINDOWS, AIR CONDITIONERS, DUCTS AND VENT, SEAL VOIDS IN SIDING, DOOR JAMS, FOUNDATION AND CONCRETE JOINT
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Vapor Density Less Than 1; Flash Point -156 Deg F; Application Plumbing and Utility Penetration, Seal Around Windows, Air Conditioners, Ducts and Vent, Seal Voids in Siding, Door Jams, Foundation and Concrete Joint, Resistant to Water and Outdoor Exposure
Additional Information
Container Capacity
12 oz
Container Type
Can
Physical Form
Foam
Composition
Polymethylenepolyphenylisocyanate;Dimethyl Ether;Propane
odor
Slight Odor
specific gravity
1.1
Flash Point
-156 °F;-68.9 °C
Operating Temperature Range
+32 to +90 °F;0 to +32 °C
package quantity
12 CT
Quantity
12 OZ
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
96500
GTIN
00021449965002
UPC
021449965002
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
12.77 lb
Standard Package
12 PER PACK
Weight per each
1.06
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Plumbing and Utility Penetration;Seal Around Windows;Air Conditioners;Ducts and Vent;Seal Voids In Siding;Door Jams;Foundation and Concrete Joint;Resistant to Water and Outdoor Exposure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat