96503 - To-5 1 Ton-3 Ton Hard Start Kit

Kickstart

  • $64.16 (Each)
  • $64.16 (Each)

  • $1,283.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
96503
Manufacturer
Kickstart
Manufacturer's Part Number
96503
Description
To-5 1 Ton-3 Ton Hard Start Kit
Kickstart T05
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Hvacr Tools
UNSPSC
40101800 - Heating equipment and parts and accessories
UPC/GTIN
021449965033 / 00021449965033
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.16 (Each)
Standard Packaging
$1,283.20 (Per 20)
Resources
Images
 
 
96503 - Small Image
 
96503 - Large Image
Attachments
 
 
96503 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Hvac Potential Relay and Start Capacitor
Long Description
HVAC POTENTIAL RELAY AND START CAPACITOR, UL (CANADA AND US), OEM APPLICABLE STANDARD; POTENTIAL RELAY AND START CAPACITOR; 208/230/265 VOLT AC 1-PHASE AIR CONDITIONER, HEAT PUMP COMPRESSOR USED ON ITEM; KICKSTART[R] BRAND; TORQUE 1 TO 3 TON
extra long description
UL (CANADA AND US) APPLICABLE STANDARD; POTENTIAL RELAY AND START CAPACITOR, 2-WIRE; 208/230/265 VOLT AC 1-PHASE AIR CONDITIONER, REFRIGERATION AND HEAT PUMP COMPRESSOR USED ON ITEM; HANDLING CAPACITY 1 TO 3 TON
Commodity Description
GENERAL PURPOSE PLUG-IN RELAYS & ACCESSORIES
Additional Information
Torque 1 to 3 Ton; Application 2-Wire Starting Device; Standard Package 20 per Case
Description
TO-5 1 TON-3 TON HARD START KIT
Additional Information
Used On Item
208/230/265 Volt AC 1-Phase Air Conditioner, Heat Pump Compressor
Item
Potential Relay and Start Capacitor
Applicable Standard
UL (Canada and US), OEM
Manufacturer Information
Brand
Kickstart
Manufacturers Part Number
96503
GTIN
00021449965033
UPC
021449965033
Taxonomies, Classifications, and Categories
Category Description
HVACR Tools
Packaging
Weight per each
1.11
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat