97632 - Safe-T-Switch SS1 24PK

Rectorseal

  • $32.86 (Each)
  • $32.86 (Each)

  • $788.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
97632
Manufacturer
Rectorseal
Manufacturer's Part Number
97632
Description
Safe-T-Switch SS1 24PK
Safe-T-Switch SS1 24PK
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Hvacr Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
UNSPSC
40101700 - Cooling
UPC/GTIN
021449976329 / 00021449976329
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.86 (Each)
Standard Packaging
$788.64 (Per 24)
Resources
Images
 
 
97632 - Small Image
 
97632 - Large Image
Attachments
 
 
97632 - Specification Sheet
Installation Sheets
 
 
97632 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
40 S PVC
Dimensions and Weight
Size
5.5 Inch Length x 1.75 Inch Width x 8.25 Inch Height
Descriptions
Product Type
Drain Outlet
Description
SAFE-T-SWITCH SS1 24PK
Long Description
DRAIN OUTLET, 40 S PVC MATERIAL; 5.5 INCH LENGTH X 1.75 INCH WIDTH X 8.25 INCH HEIGHT SIZE; UL (CANADA AND US), UL 508 APPLICABLE STANDARD; OVERFLOW SWITCH, MAGNETIC REED; IN-LINE/PRIMARY DRAIN PAN/AUXILIARY DRAIN OUTLET USED ON ITEM
extra long description
40 S PVC MATERIAL; 5.5 INCH LENGTH X 1.75 INCH WIDTH X 8.25 INCH HEIGHT SIZE; UL (CANADA AND US), UL 508 APPLICABLE STANDARD; OVERFLOW SWITCH, MAGNETIC REED; IN-LINE/PRIMARY DRAIN PAN/AUXILIARY DRAIN OUTLET USED ON ITEM; SAFE-T-SWITCH[R] BRAND; CABLE LENGTH 72 INCH; CURRENT RATING 1.25 AMP (CARRY CAPACITY); INCLUDES DIRECTIONAL CLEANOUT TOOL, 3/4 INCH ADAPTER, BUSHING, CAP
Additional Information
Cable Length 72 Inch; Current Rating 1.25 Amp (Carry Capacity); Includes Directional Cleanout Tool, 3/4 Inch Adapter, Bushing, Cap
Commodity Description
GENERAL PURPOSE SWITCHES
Additional Information
Used On Item
In-Line/Primary Drain Pan/Auxiliary Drain Outlet
Item
Overflow Switch, Magnetic Reed
Applicable Standard
UL (Canada and US), UL 508
Manufacturer Information
Manufacturers Part Number
97632
Brand
Rectorseal
GTIN
00021449976329
UPC
021449976329
Taxonomies, Classifications, and Categories
Category Description
HVACR Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
Packaging
Weight per each
0.58
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat