98141 - 1/0 Wire Grabber W/14" Lyd

Rectorseal

  • $17.56 (Each)
  • $17.56 (Each)

  • $105.36 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98141
Manufacturer
Rectorseal
Manufacturer's Part Number
98141
Description
1/0 Wire Grabber W/14" Lyd
Su 1/0 Wire Grabber W/14IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981415
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.56 (Each)
Standard Packaging
$105.36 (Per 6)
Resources
Images
 
 
98141 - Large Image
Attachments
 
 
98141 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
14 Inch L
Descriptions
Product Type
Wire Grabber and Lanyard
Description
1/0 WIRE GRABBER W/14" LYD
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 14 INCH L SIZE; 844 LB (ONE TOOL), 4220 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 1/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE
Commodity Description
Pulling Tools
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 844 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 1/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 14 INCH LANYARD; SU1/0 MODEL
Additional Information
Cable Type SU; Cable Size 1/0 AWG; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Additional Information
Pulling Force
844 Lb (One Tool), 4220 Lb (Five Tool)
Manufacturer Information
Manufacturers Part Number
98141
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HAND
Packaging
Weight per each
0.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat