98144 - 1/0 Wire Grabber W/35" Lyd

Rectorseal

  • $19.43 (Each)
  • $19.43 (Each)

  • $116.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
98144
Manufacturer
Rectorseal
Manufacturer's Part Number
98144
Description
1/0 Wire Grabber W/35" Lyd
Su 1/0 Wire Grabber W/35IN Lyd
Slang Terms

Categories
Fishing Tools - Pulling Tools
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981446
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Standard Packaging
$116.58 (Per 6)
Resources
Images
 
 
98144 - Small Image
 
98144 - Large Image
Attachments
 
 
98144 - Specification Sheet
Dimensions and Weight
Size
35 Inch L
Descriptions
Product Type
Wire Grabber and Lanyard
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 844 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 1/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 35 INCH LANYARD; SU1/0 MODEL
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 35 INCH L SIZE; 844 LB (ONE TOOL), 4220 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 1/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE
Additional Information
Cable Type SU; Cable Size 1/0 AWG; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Commodity Description
Pulling Tools
Description
1/0 WIRE GRABBER W/35" LYD
Additional Information
Pulling Force
844 Lb (One Tool), 4220 Lb (Five Tool)
Manufacturer Information
Manufacturers Part Number
98144
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HAND
Packaging
Weight per each
0.2
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.