98154 - 4/0 Wire Grabber W/21" Lyd

Rectorseal

  • $23.01 (Each)
  • $23.01 (Each)

  • $138.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98154
Manufacturer
Rectorseal
Manufacturer's Part Number
98154
Description
4/0 Wire Grabber W/21" Lyd
Su 4/0 Wire Grabber W/21IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
021449981545 / 00021449981545
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.01 (Each)
Standard Packaging
$138.06 (Per 6)
Resources
Images
 
 
98154 - Small Image
 
98154 - Large Image
Attachments
 
 
98154 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wire Pulling Tool
Description
4/0 WIRE GRABBER W/21" LYD
Long Description
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 21 INCH LANYARD INCLUSIONS/FEATURES; 4/0 AWG CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 4/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 21 INCH LANYARD; SU4/0 MODEL
Commodity Description
Pulling Tools
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Additional Information
Inclusions/Features
Beveled Edge, 21 Inch Lanyard
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98154
GTIN
00021449981545
UPC
021449981545
Taxonomies, Classifications, and Categories
Type
Single Use Wire
Packaging
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
4/0 AWG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat