98155 - 4/0 Wire Grabber W/28" Lyd

Rectorseal

  • $24.41 (Each)
  • $24.41 (Each)

  • $146.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
98155
Manufacturer
Rectorseal
Manufacturer's Part Number
98155
Description
4/0 Wire Grabber W/28" Lyd
Su 4/0 Wire Grabber W/28IN Lyd
Slang Terms

Categories
Fishing Tools - Pulling Tools
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981552
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.41 (Each)
Standard Packaging
$146.46 (Per 6)
Resources
Images
 
 
98155 - Small Image
 
98155 - Large Image
Attachments
 
 
98155 - Specification Sheet
Descriptions
Long Description
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 28 INCH LANYARD INCLUSIONS/FEATURES; 4/0 AWG CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 4/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 28 INCH LANYARD; SU4/0 MODEL
Commodity Description
Pulling Tools
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Product Type
Wire Pulling Tool
Description
4/0 WIRE GRABBER W/28" LYD
Additional Information
Inclusions/Features
Beveled Edge, 28 Inch Lanyard
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98155
Taxonomies, Classifications, and Categories
Type
Single Use Wire
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.38
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
4/0 AWG
You must have an account to view stock levels
There were no add-on items found for 98155.

* All prices subject to change.