98158 - 250 Wire Grabber W/21" Lyd

Rectorseal

  • $62.24 (Each)
  • $62.24 (Each)

  • $373.44 (Per 6)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98158
Manufacturer
Rectorseal
Manufacturer's Part Number
98158
Description
250 Wire Grabber W/21" Lyd
SU250 MCM Wire GRBBR W/21IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981583
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.24 (Each)
Standard Packaging
$373.44 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
98158 - Large Image
Attachments
 
 
98158 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wire Pulling Tool
Description
250 WIRE GRABBER W/21" LYD
Long Description
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 21 INCH LANYARD INCLUSIONS/FEATURES; 250 KCMIL CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 250 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 21 INCH LANYARD; SU250 MODEL
Commodity Description
Pulling Tools
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Additional Information
Inclusions/Features
Beveled Edge, 21 Inch Lanyard
Manufacturer Information
Manufacturers Part Number
98158
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Single Use Wire
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
250 KCMIL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
6 View Store

* All prices subject to change.

Begin Live Chat