98166 - 350 Wire Grabber W/21" Lyd

Rectorseal

  • $29.31 (Each)
  • $29.31 (Each)

  • $175.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98166
Manufacturer
Rectorseal
Manufacturer's Part Number
98166
Description
350 Wire Grabber W/21" Lyd
SU350 MCM Wire GRBBR W/21IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981668
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.31 (Each)
Standard Packaging
$175.86 (Per 6)
Resources
Images
 
 
98166 - Small Image
 
98166 - Large Image
Attachments
 
 
98166 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
21 Inch L
Descriptions
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 21 INCH L SIZE; 2400 LB (ONE TOOL), 12000 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 350 KCMIL
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2400 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 350 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 21 INCH LANYARD; SU350 MODEL
Additional Information
Cable Type SU; Cable Size 350 KCMIL; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Commodity Description
Pulling Tools
Product Type
Wire Grabber and Lanyard
Description
350 WIRE GRABBER W/21" LYD
Additional Information
Pulling Force
2400 Lb (One Tool), 12000 Lb (Five Tool)
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98166
Taxonomies, Classifications, and Categories
Type
HAND
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat