98174 - 500 Wire Grabber W/21" Lyd

Rectorseal

  • $37.51 (Each)
  • $37.51 (Each)

  • $225.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98174
Manufacturer
Rectorseal
Manufacturer's Part Number
98174
Description
500 Wire Grabber W/21" Lyd
SU500 MCM Wire GRBBR W/21IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981743
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.51 (Each)
Standard Packaging
$225.06 (Per 6)
Resources
Images
 
 
98174 - Small Image
 
98174 - Large Image
Attachments
 
 
98174 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 21 INCH LANYARD INCLUSIONS/FEATURES; 500 KCMIL CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2400 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 500 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 21 INCH LANYARD; SU500 MODEL
Commodity Description
Pulling Tools
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Product Type
Wire Pulling Tool
Description
500 WIRE GRABBER W/21" LYD
Additional Information
Inclusions/Features
Beveled Edge, 21 Inch Lanyard
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98174
Taxonomies, Classifications, and Categories
Type
Single Use Wire
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.87
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
500 KCMIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat