98177 - 600 Wire Grabber W/14" Lyd

Rectorseal

  • $36.88 (Each)
  • $36.88 (Each)

  • $221.28 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98177
Manufacturer
Rectorseal
Manufacturer's Part Number
98177
Description
600 Wire Grabber W/14" Lyd
SU600 MCM Wire GRBBR W/14IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
021449981774 / 00021449981774
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.88 (Each)
Standard Packaging
$221.28 (Per 6)
Resources
Images
 
 
98177 - Small Image
 
98177 - Large Image
Attachments
 
 
98177 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
14 Inch L
Descriptions
Product Type
Wire Grabber and Lanyard
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 14 INCH L SIZE; 4200 LB (ONE TOOL), 21000 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 600 KCMIL
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 4200 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 600 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 14 INCH LANYARD; SU600 MODEL
Commodity Description
Pulling Tools
Additional Information
Cable Type SU; Cable Size 600 KCMIL; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Description
600 WIRE GRABBER W/14" LYD
Additional Information
Pulling Force
4200 Lb (One Tool), 21000 Lb (Five Tool)
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98177
GTIN
00021449981774
UPC
021449981774
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
HAND
Packaging
Weight per each
0.94
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat