98178 - 600 Wire Grabber W/21" Lyd

Rectorseal

  • $39.17 (Each)
  • $39.17 (Each)

  • $235.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98178
Manufacturer
Rectorseal
Manufacturer's Part Number
98178
Description
600 Wire Grabber W/21" Lyd
SU600 MCM Wire GRBBR W/21IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981781
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.17 (Each)
Standard Packaging
$235.02 (Per 6)
Resources
Attachments
 
 
98178 - Specification Sheet
Images
 
 
98178 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
21 Inch L
Descriptions
Product Type
Wire Grabber and Lanyard
Description
600 WIRE GRABBER W/21" LYD
Commodity Description
Pulling Tools
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 21 INCH L SIZE; 4200 LB (ONE TOOL), 21000 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 600 KCMIL
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 4200 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 600 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 21 INCH LANYARD; SU600 MODEL
Additional Information
Cable Type SU; Cable Size 600 KCMIL; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Additional Information
Pulling Force
4200 Lb (One Tool), 21000 Lb (Five Tool)
Manufacturer Information
Manufacturers Part Number
98178
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HAND
Packaging
Weight per each
1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat