98182 - 750 Wire Grabber W/21" Lyd

Rectorseal

  • $42.80 (Each)
  • $42.80 (Each)

  • $256.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98182
Manufacturer
Rectorseal
Manufacturer's Part Number
98182
Description
750 Wire Grabber W/21" Lyd
SU750 MCM Wire GRBBR W/21IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981828
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.80 (Each)
Standard Packaging
$256.80 (Per 6)
Resources
Images
 
 
98182 - Large Image
Attachments
 
 
98182 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
21 Inch
Descriptions
Product Type
Wire Lanyard
Description
750 WIRE GRABBER W/21" LYD
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 4300 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 750 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 21 INCH LANYARD; SU750 MODEL
Long Description
WIRE LANYARD, CABLE TYPE; 21 INCH OVERALL LENGTH; 750 MCM ROPE/CABLE DIAMETER; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; PACKAGING QUANTITY 6 PER PACK
Additional Information
CABLE TYPE SU; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; PACKAGING QUANTITY 6 PER PACK
Commodity Description
Pulling Tools
Manufacturer Information
Manufacturers Part Number
98182
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable
Packaging
Weight per each
1.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat