103A0120AP - 16AWG 12' 3P FML PLG Assm

Remke Industries

  • $60.26 (Each)
  • $60.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103A0120AP
Manufacturer
Remke Industries
Manufacturer's Part Number
103A0120AP
Description
16AWG 12' 3P FML PLG Assm
Mini-Link Plug Assembly, PVC, Female, 3 Pole, 12', 16 Awg
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
32151904 - Control system patchcord
UPC/GTIN
785411800431 / 00785411800431
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.26 (Each)
Resources
Images
 
 
103A0120AP - Small Image
 
103A0120AP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Length
144
Descriptions
Product Type
Cordset Mini-Link A PVC Female 3P 12FT
Long Description
Mini-Link Plug Assembly, PVC, Female, 3 pole, 12', 16 AWG
Description
16AWG 12' 3P FML PLG ASSM
extra long description
RMK 103A0120AP Cordset Mini-Link A
Additional Information
Minimum Operating Temperature
-58
Maximum Operating Temperature
356
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
103A0120AP
GTIN
00785411800431
UPC
785411800431
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
nema rating
6P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat