103P0010M - Mini-Link Receptacle, Male, 3 Pole, 1FT

Remke Industries

  • $24.42 (Each)
  • $24.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103P0010M
Manufacturer
Remke Industries
Manufacturer's Part Number
103P0010M
Description
Mini-Link Receptacle, Male, 3 Pole, 1FT
Mini-Link Receptacle, Male, 3 Pole, 1'
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
32151905 - Control system receptacle
UPC/GTIN
785411429137 / 00785411429137
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.42 (Each)
Resources
Images
 
 
103P0010M - Large Image
 
103P0010M - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Material
Aluminum
Poles
3
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Color
Ivory
Dimensions and Weight
Length
1
Height
1.07
Width
1.225
Descriptions
Product Type
RCPT Mini A Size Male 3P 1FT
extra long description
RMK 103P0010M Rcpt Mini A Size Male
Long Description
Mini-Link Receptacle, Male, 3 pole, 1'
Description
MINI-LINK RECEPTACLE, MALE, 3 POLE, 1FT
Additional Information
Minimum Operating Temperature
-4
Maximum Operating Temperature
221
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
103P0010M
GTIN
00785411429137
UPC
785411429137
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat