105A0060AP - Mini-Link Plug Assembly, PVC, Female, 5 Pole, 6',

Remke Industries

  • $68.90 (Each)
  • $68.90 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
105A0060AP
Manufacturer
Remke Industries
Manufacturer's Part Number
105A0060AP
Description
Mini-Link Plug Assembly, PVC, Female, 5 Pole, 6',
Mini-Link Plug Assembly, PVC, Female, 5 Pole, 6', 16 Awg
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
32151904 - Control system patchcord
UPC/GTIN
785411801216 / 00785411801216
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
105A0060AP - Small Image
 
105A0060AP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Length
72
Descriptions
Product Type
Cordset Mini-Link A SZ PVC Female 5P 6FT
Description
MINI-LINK PLUG ASSEMBLY, PVC, FEMALE, 5 POLE, 6',
extra long description
RMK 105A0060AP Cordset Mini-Link A
Long Description
Mini-Link Plug Assembly, PVC, Female, 5 pole, 6', 16 AWG
Additional Information
Minimum Operating Temperature
-58
Maximum Operating Temperature
356
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
105A0060AP
GTIN
00785411801216
UPC
785411801216
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
nema rating
6P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat