20302001 - 40 LB Safety Spring

Remke Industries

  • $15.61 (Each)
  • $15.61 (Each)

  • $156.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20302001
Manufacturer
Remke Industries
Manufacturer's Part Number
203-02-001
Description
40 LB Safety Spring
Bus Drop Safety Spring, 40 LB. Spring, Zinc Plated Steel
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411100104 / 00785411100104
Weight per unit
0.469 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.61 (Each)
Standard Packaging
$156.10 (Per 10)
Resources
Images
 
 
20302001 - Small Image
 
20302001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Bus Drop Safety Spring 40 LB. Zinc PLTD
Description
40 LB SAFETY SPRING
extra long description
RMK 203-02-001 Bus Drop Safety Spri
Long Description
Bus Drop Safety Spring, 40 LB. Spring, zinc plated steel
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
203-02-001
GTIN
00785411100104
UPC
785411100104
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.469
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat