541111107 - RSR-107 1/2 .375-.4375 CRDCNN

Remke Industries

  • $6.57 (Each)
  • $6.57 (Each)

  • $164.25 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111107
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-107
Description
RSR-107 1/2 .375-.4375 CRDCNN
Cord Grip, Alum, 1/2" NPT, Cable Range .375 - .438, Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411111070 / 00785411111070
Weight per unit
0.757 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Standard Packaging
$164.25 (Per 25)
Resources
Images
 
 
541111107 - Small Image
 
541111107 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cord Grip Alum 1/2 NPT .375 - .438
Description
RSR-107 1/2 .375-.4375 CRDCNN
extra long description
RMK RSR-107 Cord Grip alum 1/2 NPT
Long Description
Cord Grip, alum, 1/2" NPT, cable range .375 - .438, Form Size 2
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-107
GTIN
00785411111070
UPC
785411111070
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.757
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111107.
Jump To:

Similar Items

Similar items are close alternatives to 541111107, though they may not be 100% alike.

Cord Connector, Blue, Machined Aluminum, SHC Model, F1 Size, 0.38 to 0.44 In Cab...
  • Our Part #: SHC1018
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1018
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($655.00) ·
SHC1018 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.10

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-104
  • GTIN: 00785411111049
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-105
  • GTIN: 00785411111056
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-106
  • GTIN: 00785411111063
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-108
  • GTIN: 00785411111087
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-109
  • GTIN: 00785411111094
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-110
  • GTIN: 00785411111100
  • Manufacturer:
CORD CONNECTOR
  • MFR Part #: RSR-103
  • GTIN: 00785411192345
  • Manufacturer:

* All prices subject to change.

Begin Live Chat