541111109 - RSR-109 1/2 .5-.5625 Cord Con

Remke Industries

  • $6.57 (Each)
  • $6.57 (Each)

  • $164.25 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111109
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-109
Description
RSR-109 1/2 .5-.5625 Cord Con
Cord Grip, Alum, 1/2" NPT, Cable Range .500 - .562, Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411111094 / 00785411111094
Weight per unit
0.994 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Standard Packaging
$164.25 (Per 25)
Resources
Images
 
 
541111109 - Small Image
 
541111109 - Large Image
Brochures
 
 
541111109 - Brochure
Other Links
 
 
541111109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
Cord Grip Al 1/2 NPT .500 - .562 SZ2
Description
RSR-109 1/2 .5-.5625 CORD CON
extra long description
RMK RSR-109 Cord Grip al 1/2 NPT .5
Long Description
Cord Grip, alum, 1/2" NPT, cable range .500 - .562, Form Size 2
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-109
GTIN
00785411111094
UPC
785411111094
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.994
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111109.
Jump To:

Similar Items

Similar items are close alternatives to 541111109, though they may not be 100% alike.

Cord Connector, Brown, Machined Aluminum, SHC Model, F2 Size, 0.5 to 0.62 In Cab...
  • Our Part #: SHC1024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1024
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($538.50) ·
SHC1024 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.77

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-104
  • GTIN: 00785411111049
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-105
  • GTIN: 00785411111056
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-106
  • GTIN: 00785411111063
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-107
  • GTIN: 00785411111070
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-108
  • GTIN: 00785411111087
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-110
  • GTIN: 00785411111100
  • Manufacturer:
CORD CONNECTOR
  • MFR Part #: RSR-103
  • GTIN: 00785411192345
  • Manufacturer:

* All prices subject to change.

Begin Live Chat