541111159 - RSR-109-E 1/2 Con W/Meshgrip

Remke Industries

  • $61.61 (Each)
  • $61.61 (Each)

  • $616.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111159
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-109-E
Description
RSR-109-E 1/2 Con W/Meshgrip
Cord Grip, Alum, 1/2" NPT, Cable Range .500 - .562, Form Size 2 With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411111599 / 00785411111599
Weight per unit
0.803 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.61 (Each)
Standard Packaging
$616.10 (Per 10)
Resources
Images
 
 
541111159 - Large Image
 
541111159 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cord Grip Al 1/2 NPT .500 - .562 MSH SZ2
Description
RSR-109-E 1/2 CON W/MESHGRIP
extra long description
RMK RSR-109-E Cord Grip al 1/2 NPT
Long Description
Cord Grip, alum, 1/2" NPT, cable range .500 - .562, Form Size 2 with mesh
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-109-E
GTIN
00785411111599
UPC
785411111599
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.803
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat