541111212 - RSR-212 3/4 .625-.75 CRD Conn

Remke Industries Inc.

  • $8.02 (Each)
  • $8.02 (Each)

  • $160.40 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111212
Manufacturer
Remke Industries Inc.
Manufacturer's Part Number
RSR-212
Description
RSR-212 3/4 .625-.75 CRD Conn
Cord Grip, Alum, 3/4IN NPT, Cable Range .625 - .750, Form Size 3
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411112121 / 00785411112121
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Standard Packaging
$160.40 (Per 20)
Resources
Images
 
 
541111212 - Small Image
 
541111212 - Large Image
Attachments
 
 
541111212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MACHINED ALUMINUM BODY, NEOPRENE BUSHING
Dimensions and Weight
Size
1.55 INCH DIA
Descriptions
Product Type
Cord Grip
extra long description
STRAIGHT TYPE; ALUMINUM (BODY), NEOPRENE (BUSHING) MATERIAL; 1.99 INCH LENGTH SIZE; UL, CSA APPROVAL; INDOOR AND OUTDOOR, HAZARDOUS LOCATION APPLICATION; 3/4 INCH THREAD SIZE; 0.625 TO 0.75 INCH CORD SIZE; TUFF-SEAL[TM] BRAND; ROHS COMPLIANT; FORM SIZE 3; KNOCKOUT SIZE 1.141 INCH; CLEARANCE HOLE SIZE 1.141 INCH; NUT DIAMETER 1.53 INCH; NUMBER OF BUSHING HOLES 1; FLAMMABILITY RATING UL 94V-2; TEMPERATURE RATING -40 TO 250 DEG F (OPERATING); APPLICABLE STANDARD CLASS I, DIV 2, NEC; RSR MODEL
Description
RSR-212 3/4 .625-.75 CRD CONN
Long Description
CORD GRIP, STRAIGHT TYPE; MACHINED ALUMINUM BODY, NEOPRENE BUSHING MATERIAL; 1.55 INCH DIA SIZE; UL 514, CSA 22.2 APPROVAL; HAZARDOUS LOCATION APPLICATION; 3/4 INCH THREAD SIZE; 0.625 TO 0.75 INCH CORD SIZE
Additional Information
APPLICABLE STANDARD FEDERAL SPECIFICATION WC-586, MIL SPECIFICATION 100, MIL SPECIFICATION 130; CONSTRUCTIONAL FEATURE DIRT TIGHT, COOLANT RESISTANT, CORROSIVE FUME RESISTANT, MOISTURE RESISTANT
Commodity Description
CABLE & CORD GRIPS
Additional Information
Cord Size
0.625 TO 0.75 INCH
Thread Size
3/4 INCH
Manufacturer Information
Brand
Remke Industries Inc.
Manufacturers Part Number
RSR-212
Model
RSR
GTIN
00785411112121
UPC
785411112121
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Hazardous Location
Approval
UL 514, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111212.
Jump To:

Similar Items

Similar items are close alternatives to 541111212, though they may not be 100% alike.

Cord Connector, Yellow, Aluminum, SHC Model, F3 Size, 0.63 to 0.75 In Cable/Cord...
  • Our Part #: SHC1037
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1037
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($387.90) ·
SHC1037 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.93

Each

QTY:
Each
Add
Strain Relief Cord and Cable Connector, Orange, Aluminum (Body);Copperfree Alumi...
  • Our Part #: CG6275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-6275
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.73) ·
CG6275 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.31

Each

QTY:
Each
Add
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.625 t...
  • Our Part #: 2535
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2535
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($306.88) · 100 ($1,227.52) ·
2535 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.28

Each

QTY:
Each
Add
Cord Grip, Alum, 3/4" NPT, Cable Range .625 - .750, Form Size 3
  • Our Part #: RSR212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-212
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.02) ·
RSR212 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.02

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-209
  • GTIN: 00785411112091
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-210
  • GTIN: 00785411112107
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-211
  • GTIN: 00785411112114
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-213
  • GTIN: 00785411112138
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-208
  • GTIN: 00785411816128
  • Manufacturer:
Cross Referenced

These items are similar to 541111212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1037 Hubbell Wiring Device-Kellems 00783585200378
SR-757 O-Z Gedney 00783126507652
RSR-212 Remke 00785411112121
RSR-2312 Remke 00785411163123
CG-6275 Appleton Electric 00781381191555
2535 Thomas & Betts 00786210025353
DB-11 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat