541111414 - 1-1/4 NPT, .75-.875 CRD Grip

Remke Industries

  • $25.43 (Each)
  • $25.43 (Each)

  • $508.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111414
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-414
Description
1-1/4 NPT, .75-.875 CRD Grip
Cord Grip, Alum, 1-1/4" NPT, Cable Range .750 - .875
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411114149 / 00785411114149
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.43 (Each)
Standard Packaging
$508.60 (Per 20)
Resources
Images
 
 
541111414 - Large Image
 
541111414 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RMK RSR-414 Cord Grip alum 1-1/4 NP
Product Type
Cord Grip Alum 1-1/4 NPT .750 - .875
Description
1-1/4 NPT,.75-.875 CRD GRIP
Long Description
Cord Grip, alum, 1-1/4" NPT, cable range .750 - .875
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-414
GTIN
00785411114149
UPC
785411114149
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.303
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111414.
Jump To:

Similar Items

Similar items are close alternatives to 541111414, though they may not be 100% alike.

Cord Grip, Alum, 1-1/4" NPT, Cable Range .750 - .875
  • Our Part #: RSR414
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSR-414
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.43) ·
RSR414 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.43

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-416
  • GTIN: 00785411114163
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-418
  • GTIN: 00785411114187
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-420
  • GTIN: 00785411114200
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-422
  • GTIN: 00785411114224
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-411
  • GTIN: 00785411816142
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-413
  • GTIN: 00785411816159
  • Manufacturer:
Cross Referenced

These items are similar to 541111414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1050 Hubbell Wiring Device-Kellems 00783585200507
RSR-414 Remke 00785411114149
CG-75125 Appleton Electric 00781381191852
SHC-1050 Hubbell Wiring Device-Kellems n/a
4805-5 Thomas & Betts n/a
DBZM-4714 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat