541111622 - 2" NPT, 1.250-1.375 Al CRD Grip

Remke Industries

  • $47.39 (Each)
  • $47.39 (Each)

  • $284.34 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111622
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-622
Description
2" NPT, 1.250-1.375 Al CRD Grip
Cord Grip, Alum, 2" NPT, Cable Range 1.250 - 1.375, Form Size 6
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411116228 / 00785411116228
Weight per unit
0.493 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.39 (Each)
Standard Packaging
$284.34 (Per 6)
Resources
Images
 
 
541111622 - Large Image
 
541111622 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RMK RSR-622 Cord Grip alum 2 1.250
Product Type
Cord Grip Alum 2 1.250 - 1.375 SZ 6
Description
2" NPT,1.250-1.375 AL CRD GRIP
Long Description
Cord Grip, alum, 2" NPT, cable range 1.250 - 1.375, Form Size 6
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-622
GTIN
00785411116228
UPC
785411116228
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.493
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111622.
Jump To:

Similar Items

Similar items are close alternatives to 541111622, though they may not be 100% alike.

Cord Grip, Alum, 2" NPT, Cable Range 1.250 - 1.375, Form Size 6
  • Our Part #: RSR622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSR-622
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.39) ·
RSR622 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.39

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-625
  • GTIN: 00785411116259
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-627
  • GTIN: 00785411116273
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-629
  • GTIN: 00785411116297
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-623
  • GTIN: 00785411816289
  • Manufacturer:
Cross Referenced

These items are similar to 541111622 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1065 Hubbell Wiring Device-Kellems 00783585200651
RSR-622 Remke 00785411116228
SHC-1065 Hubbell Wiring Device-Kellems n/a
2573 Thomas & Betts 00786210025735
DBZM-6822 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat