541116155 - 3/4 NPT, .250-.312 Al CRD Grip W/Mesh

Remke Industries

  • $62.86 (Each)
  • $62.86 (Each)

  • $628.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541116155
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-2105-E
Description
3/4 NPT, .250-.312 Al CRD Grip W/Mesh
Cord Grip, Alum, 3/4" NPT, Cable Range .250 - .312 With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411161556 / 00785411161556
Weight per unit
1.896 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.86 (Each)
Standard Packaging
$628.60 (Per 10)
Resources
Images
 
 
541116155 - Large Image
 
541116155 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RMK RSR-2105-E Cord Grip alum 3/4 N
Product Type
Cord Grip Alum 3/4 NPT .250 - .312 Mesh
Description
3/4 NPT,.250-.312 AL CRD GRIP W/MESH
Long Description
Cord Grip, alum, 3/4" NPT, cable range .250 - .312 with mesh
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-2105-E
GTIN
00785411161556
UPC
785411161556
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
1.896
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541116155.
Jump To:

Similar Items

Similar items are close alternatives to 541116155, though they may not be 100% alike.

CORD GRIP AND MESH
  • MFR Part #: RSR-2104-E
  • GTIN: 00785411161549
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-2106-E
  • GTIN: 00785411161563
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-2107-E
  • GTIN: 00785411161570
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-2108-E
  • GTIN: 00785411161587
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-2109-E
  • GTIN: 00785411161594
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-2110-E
  • GTIN: 00785411161600
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-2103-E
  • GTIN: 00785411520711
  • Manufacturer:

* All prices subject to change.

Begin Live Chat