541116213 - 1/2 NPT .688-.812 STRT CRD Grip

Remke Industries

  • $8.33 (Each)
  • $8.33 (Each)

  • $166.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
541116213
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-1213
Description
1/2 NPT .688-.812 STRT CRD Grip
Cord Grip, Alum, 1/2" NPT, Cable Range .688 - .812
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411162133 / 00785411162133
Weight per unit
2.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.33 (Each)
Standard Packaging
$166.60 (Per 20)
Resources
Images
 
 
541116213 - Small Image
 
541116213 - Large Image
Descriptions
extra long description
RMK RSR-1213 Cord Grip alum 1/2 NPT
Product Type
Cord Grip Alum 1/2 NPT .688 - .812
Description
1/2 NPT .688-.812 STRT CRD GRIP
Long Description
Cord Grip, alum, 1/2" NPT, cable range .688 - .812
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-1213
GTIN
00785411162133
UPC
785411162133
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
2.108
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
You must have an account to view stock levels
These alternate items can be purchased instead of 541116213.
Jump To:

Similar Items

Similar items are close alternatives to 541116213, though they may not be 100% alike.

CORD GRIP
  • MFR Part #: RSR-1209
  • GTIN: 00785411162096
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1210
  • GTIN: 00785411162102
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1211
  • GTIN: 00785411162119
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1212
  • GTIN: 00785411162126
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1208
  • GTIN: 00785411816104
  • Manufacturer:
There were no add-on items found for 541116213.

* All prices subject to change.