541119724 - RSP-9211

Remke Industries

  • $15.62 (Each)
  • $15.62 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541119724
Manufacturer
Remke Industries
Manufacturer's Part Number
RSP-9211
Description
RSP-9211
Cord Connector, Nylon, 90 Deg, 3/4" NPT, Cable Range .568 - .688
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411197241 / 00785411197241
Weight per unit
0.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.62 (Each)
Resources
Images
 
 
541119724 - Large Image
 
541119724 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RMK RSP-9211 Cord Grip nylon 90 3/4
Product Type
Cord Grip Nylon 90 3/4 .568 - .688
Description
RSP-9211
Long Description
Cord Connector, nylon, 90 deg, 3/4" NPT, cable range .568 - .688
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSP-9211
GTIN
00785411197241
UPC
785411197241
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.543
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541119724.
Jump To:

Similar Items

Similar items are close alternatives to 541119724, though they may not be 100% alike.

Cord Connector, Nylon, 90 Deg, 3/4" NPT, Cable Range .568 - .688
  • Our Part #: RSP9211
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSP-9211
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.62) ·
RSP9211 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.62

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSP-9209
  • GTIN: 00785411197203
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-9210
  • GTIN: 00785411197227
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-9212
  • GTIN: 00785411197265
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-9213
  • GTIN: 00785411197289
  • Manufacturer:
Cross Referenced

These items are similar to 541119724 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NHC1041CR Hubbell Wiring Device-Kellems 00783585208831
RSP-9211 Remke 00785411197241
5553 Woodhead 00786788721718
5541 Woodhead 00786788721657

* All prices subject to change.

Begin Live Chat