541141337 - 3/4 NPS .625-.75 Nyl CRD Grip

Remke Industries

  • $8.50 (Each)
  • $8.50 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541141337
Manufacturer
Remke Industries
Manufacturer's Part Number
RSP-212
Description
3/4 NPS .625-.75 Nyl CRD Grip
Cord Connector, Nylon, 3/4" NPS, Cable Range .625 - .750
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411413372 / 00785411413372
Weight per unit
0.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.50 (Each)
Resources
Images
 
 
541141337 - Small Image
 
541141337 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RMK RSP-212 Cord Grip nylon 3/4 in
Product Type
Cord Grip Nylon 3/4 In .625 - .750
Description
3/4 NPS .625-.75 NYL CRD GRIP
Long Description
Cord Connector, nylon, 3/4" NPS, cable range .625 - .750
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSP-212
GTIN
00785411413372
UPC
785411413372
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.181
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541141337.
Jump To:

Similar Items

Similar items are close alternatives to 541141337, though they may not be 100% alike.

Cord Connector, Color Yellow, Gray Nylon Material, SHC Model, F3 Size, 0.63 to 0...
  • Our Part #: SHC1037CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1037CR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($280.75) ·
SHC1037CR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.23

Each

QTY:
Each
Add
Cord Connector, Nylon, 3/4" NPS, Cable Range .625 - .750
  • Our Part #: RSP212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSP-212
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.50) ·
RSP212 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.50

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSP-209
  • GTIN: 00785411413310
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-210
  • GTIN: 00785411413334
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-211
  • GTIN: 00785411413358
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-213
  • GTIN: 00785411413396
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSP-208
  • GTIN: 00785411815442
  • Manufacturer:
Cross Referenced

These items are similar to 541141337 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1037-CR Hubbell Wiring Device-Kellems 00783585208091
RSP-211 Remke 00785411413358
RSP-212 Remke 00785411413372
5540 Woodhead 00786788721251
5542 Woodhead 00786788721268

* All prices subject to change.

Begin Live Chat