541181628 - 2" NPT, 1.312-1.437 Al CRD Grip

Remke Industries

  • $49.37 (Each)
  • $49.37 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
541181628
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-623
Description
2" NPT, 1.312-1.437 Al CRD Grip
Cord Grip, Alum, 2" NPT, Cable Range 1.312 - 1.437, Form Size 6
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411816289 / 00785411816289
Weight per unit
0.478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.37 (Each)
Resources
Images
 
 
541181628 - Small Image
 
541181628 - Large Image
Descriptions
extra long description
RMK RSR-623 Cord Grip alum 2 1.312
Product Type
Cord Grip Alum 2 1.312 - 1.437 SZ 6
Description
2" NPT,1.312-1.437 AL CRD GRIP
Long Description
Cord Grip, alum, 2" NPT, cable range 1.312 - 1.437, Form Size 6
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-623
GTIN
00785411816289
UPC
785411816289
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.478
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
You must have an account to view stock levels
These alternate items can be purchased instead of 541181628.
Jump To:

Similar Items

Similar items are close alternatives to 541181628, though they may not be 100% alike.

CORD GRIP
  • MFR Part #: RSR-622
  • GTIN: 00785411116228
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-625
  • GTIN: 00785411116259
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-627
  • GTIN: 00785411116273
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-629
  • GTIN: 00785411116297
  • Manufacturer:

* All prices subject to change.