RSR210 - RSR-210 3/4 .5-.625 Cord Conn

Remke Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR210
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-210
Description
RSR-210 3/4 .5-.625 Cord Conn
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 3
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411112107 / 00785411112107
Weight per unit
2.582 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSR210 - Large Image
 
RSR210 - Small Image
Brochures
 
 
RSR210 - Brochure
Other Links
 
 
RSR210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
RSR-210 3/4 .5-.625 CORD CONN
Product Type
Cord Grip Alum 3/4 NPT .562 - .625 SZ3
Long Description
Cord Grip, alum, 3/4" NPT, cable range .562 - .625, Form Size 3
extra long description
RMK RSR-210 Cord Grip alum 3/4 NPT
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-210
GTIN
00785411112107
UPC
785411112107
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
2.582
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat