RSR315 - 1IN .8125.9375crdconn

Remke Industries

  • $10.85 (Each)
  • $10.85 (Each)

  • $162.75 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR315
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-315
Description
1IN .8125.9375crdconn
Cord Grip, Alum, 1" NPT, Cable Range .812 - .938, Form Size 4
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411113159 / 00785411113159
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.85 (Each)
Standard Packaging
$162.75 (Per 15)
Resources
Images
 
 
RSR315 - Large Image
 
RSR315 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
1IN .8125.9375CRDCONN
Product Type
Cord Grip Alum 1 NPT .812 - .938 SZ 4
extra long description
RMK RSR-315 Cord Grip alum 1 NPT .8
Long Description
Cord Grip, alum, 1" NPT, cable range .812 - .938, Form Size 4
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-315
GTIN
00785411113159
UPC
785411113159
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.155
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat