RSR418 - RSR-418 CRDGRP 1-1/4 1.0-1.12

Remke Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR418
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-418
Description
RSR-418 CRDGRP 1-1/4 1.0-1.12
Cord Grip, Alum, 1-1/4" NPT, Cable Range 1.00 - 1.125
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411114187 / 00785411114187
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSR418 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
RSR-418 CRDGRP 1-1/4 1.0-1.12
Product Type
Cord Grip Alum 1-1/4 NPT 1.00 - 1.125
extra long description
RMK RSR-418 Cord Grip alum 1-1/4 NP
Long Description
Cord Grip, alum, 1-1/4" NPT, cable range 1.00 - 1.125
Manufacturer Information
Manufacturers Part Number
RSR-418
Brand
Remke Industries
GTIN
00785411114187
UPC
785411114187
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat