RSR623 - 2" NPT, 1.312-1.437 Al CRD Grip

Remke Industries

  • $47.39 (Each)
  • $47.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR623
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-623
Description
2" NPT, 1.312-1.437 Al CRD Grip
Cord Grip, Alum, 2" NPT, Cable Range 1.312 - 1.437, Form Size 6
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411816289 / 00785411816289
Weight per unit
0.478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.39 (Each)
Resources
Images
 
 
RSR623 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cord Grip Alum 2 1.312 - 1.437 SZ 6
Description
2" NPT,1.312-1.437 AL CRD GRIP
extra long description
RMK RSR-623 Cord Grip alum 2 1.312
Long Description
Cord Grip, alum, 2" NPT, cable range 1.312 - 1.437, Form Size 6
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-623
GTIN
00785411816289
UPC
785411816289
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.478
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat